Beli chain link di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI British Standard Roller Chain Link
    Mulai

    Rp489.900

    TSUBAKI British Standard Roller Chain Link
    Deskripsi:
    These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Features: Flat Shape Link Plate
    • Heavy Series: No
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Pin Construction: Riveted Pin
    • Plate Thickness (inch): 1/16
    • Roller Chain Standard: British Standard
    • Standards: BS 228; DIN 8187; ISO 606
  2. Non Brand Chain Link Fence Fabric
    Mulai

    Rp5.699.900

    Non Brand Chain Link Fence Fabric
    Deskripsi:
    This rugged, chain-link fabric fence is engineered to help in establishing boundaries on any property. The galvanized zinc is uniformly applied to steel wire before weaving for an even, protective coating that is free of sharp burrs. The smooth fabric is easy to work with during installation, and can be used when building or repairing a chain-link fence.
    atribut:
    • UNSPSC: 30152001
  3. SKF Rantai Transmisi PHC 32B
    Mulai

    Rp509.900

    SKF Rantai Transmisi PHC 32B
    Deskripsi:
    Chains are critical components in power transmission systems. Robust, quality chain drives extend mean time between failures, which reduces maintenance costs. Duplex connecting chain links are used to connect the two ends of a chain together. Both the spring clip and cotter pin type connecting links can be disassembled and replaced easily. The riveted type provides a very strong link, and has a similar fatigue strength as the other links in the chain.
    atribut:
    • Standard: BS
  4. SHUANGLIN Pipa HDPE Spiral SN4
    Mulai

    Rp6.699.900

    SHUANGLIN Pipa HDPE Spiral SN4
    Deskripsi:
    Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.
    atribut:
    • Ring Stiffness (KN/m²): SN4
    • Length (m): 6
  5. SHUANGLIN Cable Protection Pipe (Selongsong Kabel/Pelindung Kabel)
    Mulai

    Rp3.399.900

    SHUANGLIN Cable Protection Pipe (Selongsong Kabel/Pelindung Kabel)
    Deskripsi:
    Bagian dinding pipa hanya satu lapisan dengan dinding dalam dan dinding luar bergelombang.
    atribut:
    • Standard Type: JIS C3653-1994
  6. POWERTEC Chain (Rantai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp48.900

    POWERTEC Chain (Rantai)
    Deskripsi:
    Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
  7. Nissa Chain Link Chain Iron Uniqlo Welding
    Mulai

    Rp6.499.900

    Nissa Chain Link Chain Iron Uniqlo Welding
    atribut:
    • Material: Steel (SWRM)
    • Wire Diameter d (mm): 6.5
    • Working Load (kN): 2.45
    • Chain Internal Dimensions (mm): 37
    • Inner Width (mm): 10
    • Overall Length (m): 30
  8. TSUBAKI Conveyor Roller Chain Link
    Mulai

    Rp499.900

    TSUBAKI Conveyor Roller Chain Link
    Deskripsi:
    Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Display Qty: 1
    • Display Sell UOM: EA
    • Displayed Brand: TSUBAKI
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Pin Contruction: Cottered Pin
    • Standards: ANSI
  9. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  10. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  11. TSUBAKI ANSI Standard Roller Chain Link
    Mulai

    Rp519.900

    TSUBAKI ANSI Standard Roller Chain Link
    Deskripsi:
    These ANSI standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
  12. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp37.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  13. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  14. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  15. SHUANGLIN HDPE Spiral Pipe SN8 (Pipa HDPE)
    Mulai

    Rp8.299.900

    SHUANGLIN HDPE Spiral Pipe SN8 (Pipa HDPE)
    Deskripsi:
    Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.
    atribut:
    • Ring Stiffness (KN/m²): SN8
    • Length (m): 6
  16. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
Daftar Harga chain link Terbaru October 2026
TSUBAKI British Standard Roller Chain LinkRp489.900
Non Brand Chain Link Fence FabricRp5.699.900
SKF Rantai Transmisi PHC 32BRp509.900
EK Connecting Link (Sambungan Rantai)Rp7.900
SHUANGLIN Pipa HDPE Spiral SN4Rp6.699.900
SHUANGLIN Cable Protection Pipe (Selongsong Kabel/Pelindung Kabel)Rp3.399.900
POWERTEC Chain (Rantai)Rp48.900
Nissa Chain Link Chain Iron Uniqlo WeldingRp6.499.900
TSUBAKI Conveyor Roller Chain LinkRp499.900
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)